References
SMC:D-M9BM
Rubix:119A3772
Manufacturer :D-M9BM
EAN:3618035635189

Documents
Product details : SMC D-M9BM AUTO SWITCH
SMC offers a variety of auto switches for actuators and air grippers.; Reed switches are available in a general purpose type or with 2-color indication, which allows the optimum operating position to be determined by the color of the light. Magnetic field resistant, heat resistant and wide range detection configurations.; Various lead wire lengths are available.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x5x4 mm |
|---|---|
| Logistic Weight | 13 g |
| Type | auto switch |
| Execution | d-m9b |
| Min. tension | 5 V |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Max. tension | 24 V |
Show UNSPSC/ECL@SS
£ 32.67 excl. VAT
/ Each
£ 39.20 incl. VAT
- Delivery usually within ( 4 ) days