References
SMC:D-F8PL
Rubix:80846197
Manufacturer :D-F8PL
EAN:3618035636650

Documents
Product details : SMC D-F8PL AUTO SWITCH
SMC offers a variety of auto switches for actuators and air grippers.; Reed switches are available in a general purpose type or with 2-color indication, which allows the optimum operating position to be determined by the color of the light. Magnetic field resistant, heat resistant and wide range detection configurations.; Various lead wire lengths are available.
•Electrical entry: Grommet.
•Application Load: IC circuit/Relay/PLC, 24V DC Relay/PLC.
•Power voltage: 5/12/24V DC (4.5 to 28V DC).
•Load current: 2.5 to 80mA.
Model: F8P (3-wire, PNP)
Lead Wire Length: L (3 m)
•Application Load: IC circuit/Relay/PLC, 24V DC Relay/PLC.
•Power voltage: 5/12/24V DC (4.5 to 28V DC).
•Load current: 2.5 to 80mA.
Model: F8P (3-wire, PNP)
Lead Wire Length: L (3 m)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 19x10x5 mm |
|---|---|
| Logistic Weight | 31 g |
| Type | auto switch |
| Execution | d-f |
| Min. tension | 4.5 V |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Max. tension | 28 V |
Show UNSPSC/ECL@SS
£ 51.05 excl. VAT
/ Each
£ 61.26 incl. VAT
- Delivery usually within ( 4 ) days