SPARTEX V40Q125NYRP04 SWIVEL CASTOR 125MM NYLON WHEEL ROLLER BEARING
Swivel castor
See technical informationReferences
Spartex:UK-V40Q125NYRP04
Rubix:230A3864
Product details : SPARTEX V40Q125NYRP04 SWIVEL CASTOR 125MM NYLON WHEEL ROLLER BEARING
PLATE FIXING SWIVEL CASTOR
100MM NYLON WHEEL
ROLLER BEARING
Technical specifications
Attributes
| Load capacity | 200 kg |
|---|---|
| Wheel diameter | 125 mm |
Show UNSPSC/ECL@SS
£ 13.91 excl. VAT
/ Each
£ 16.69 incl. VAT
- Usually arrives within 14 working days

