Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
RUBBER BRAKED PLATE 100MM 200KG
RUBBER BRAKED PLATE 100MM 200KG
RUBBER BRAKED PLATE 100MM 200KG
References
bil castors & wheels:
BZEH100SRNBJFPSWB
rubix:
377A4020
Technical specifications
Load capacity
200
kg
Wheel diameter
100
mm
Product details
Technical specifications
Product details : RUBBER BRAKED PLATE 100MM 200KG
Pressed Steel Braked Swivel Castor
Top Plate Fixing
100mm 65 Shore A Blue Elastic Rubber Tyred Wheel With Black Nylon Centre
Ball Journal Bearing
Reach Compliant Also Pah-Free Rubber To Confirm To Eu-Directive 2005/69/Ec
Technical specifications
Attributes
Load capacity
200
kg
Wheel diameter
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
72.55
excl. VAT
/
Each
£
87.06
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V40Q200BNJB12 SWIVEL CASTOR 200MM RUBBER TYRED WHEEL BALL BEAR
BLICKLE H/DUTY WHEEL 75MM VSTH-75/20K
SPARTEX V51A125APJP05 FIXED CASTOR 125MM POLYURETHANE TYRED WHEEL BALL
SPARTEX V41Q160BNJP05 FIXED CASTOR 160MM RUBBER TYRED WHEEL BALL BEARI
SPARTEX V52A125ARJP05 BRAKED SWIVEL CASTOR 125MM RUBBER TYRED WHEEL BA
SPARTEX V42Q160BLRB12 BRAKED SWIVEL CASTOR 160MM CUSHION RUBBER TYRED
RUBBER SWIVEL PLATE 150MM 400KG
SPARTEX V41Q160PNRP05 FIXED CASTOR 160MM POLYURETHANE TYRED WHEEL ROLL
LRXA-PO.50GEXR05 S/S LIGHT DTY SWVL CASTOR W B/H FITTING NYLON
NYLON SWIVEL CASTOR BRAKE 125MM 300KG LOAD
BLICKLE VPP 100/12G WHEEL, WITH SOLID RUBBER TYRE, WITH SYNTHETIC RIM
BLICKLE HTH-75X62/20-62K CASTOR
BLICKLE BRAKED SWIVEL CASTOR LK-SPO-125K-1-FI
SPARTEX V51A100NYJP04HD FIXED CASTOR 100MM NYLON WHEEL BALL BEARING
BLICKLE 125MM HD NYLON WHEEL SPO125/20K