CAMOZZI PUSH IN-SWIVEL ELBOW-5MM TUBE-1/8 THREAD S6520 5-1/8
Swivel Elbow
See technical informationSee documentsReferences
Camozzi:S6520 5-1/8
Rubix:203A1012
Manufacturer :S6520 5-1/8


Technical specifications
| Material | nickel-plated brass (body, collet);nbr (o-ring, thread seal);ptfe (thread seal);pa (thread seal) |
|---|---|
| Connection 1 | g 1/8 |
Documents
Product details : CAMOZZI PUSH IN-SWIVEL ELBOW-5MM TUBE-1/8 THREAD S6520 5-1/8
Series 6000 super-rapid fittings have been designed with a special collet which provides an homogeneous tight on the whole surface of tubes, thus ensuring high reliability and a long service life, also after connections and disconnections of the tube are repeated several times. Many types of threads are also available: metric, BSP and BSPT.
Applications
Industrial
Technical specifications
Attributes
| Material | nickel-plated brass (body, collet);nbr (o-ring, thread seal);ptfe (thread seal);pa (thread seal) |
|---|---|
| Connection 1 | g 1/8 |
| Profile | 6000 |
| Connection 2 | 10 |
Show UNSPSC/ECL@SS
£ 4.23 excl. VAT
/ Each
£ 5.08 incl. VAT
- Usually arrives within 14 working days