References
Festo:NPFC-L-R18-G18-MF
Rubix:117A7196
Manufacturer :8030216
EAN:4052568063184

Documents
Product details : FESTO 8030216 ELBOW FITTING NPFC-L-R18-G18-MF
Elbow fitting NPFC-L-R18-G18-MF Material information for Threaded fitting=(* Brass, * Nickel plated), Container size=10, Operating pressure=-0,95 - 50 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [-:-:-], Corrosion resistance classification CRC=1
Technical specifications
Attributes
| Logistic Weight | 18,56 g |
|---|---|
| Material | nickel-plated brass |
| Connection 1 | g 1/8xr 1/8 |
| Profile | l |
| Connection 2 | 6 |
Show UNSPSC/ECL@SS
£ 15.60 excl. VAT
/ 10 pieces
£ 18.72 incl. VAT
- Delivery usually within ( 2 ) days