FESTO 186259 MULTIPLE DISTRIBUTOR QSLV6-G1/4-10
Multiple Distributor
See technical informationSee documentsReferences
Festo:QSLV6-G1/4-10
Rubix:132A2501
Manufacturer :186259
EAN:4052568076009

Technical specifications
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
|---|---|
| Connection 1 | g 1/4 |
Documents
Product details : FESTO 186259 MULTIPLE DISTRIBUTOR QSLV6-G1/4-10
Multiple Distributor QSLV6-G1/4-10 6-fold, 360° orientable. Size=Standard, Nominal size=5,2 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistic Weight | 121,06 g |
|---|---|
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
| Connection 1 | g 1/4 |
| Profile | standard |
| Connection 2 | 10 |
Show UNSPSC/ECL@SS
£ 26.95 excl. VAT
/ Each
£ 32.34 incl. VAT
- Delivery usually within ( 2 ) days