Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Semi-rotary drive
FESTO 556519 SWIVEL/LINEAR UNIT
FESTO 556519 SWIVEL/LINEAR UNIT
Swivel/linear unit DSL
References
festo:
DSL-32-80-270-P-A-S20-B
rubix:
390A8663
manufacturer :
556519
ean:
4052568200992
Technical specifications
Type
Swivel Actuator Unit
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 556519 SWIVEL/LINEAR UNIT
Ideal for screw-in movements: the combination of swivel unit and linear cylinder with individually or simultaneously controllable motion
Strengths
Rotary and linear motion can be controlled individually or simultaneously
High repetition accuracy
With plain or recirculating ball bearing guide
Through piston rod
Technical specifications
Attributes
Logistic Weight
3835
g
Type
Swivel Actuator Unit
Cylinder stroke
80
mm
Max. service pressure
8
bar
Min. temperature
-10
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,568.67
excl. VAT
/
Each
£
1,882.40
incl. VAT
Usually arrives within 14 working days
Select variants (209)
Add to cart
Check our products from related categories
FESTO 556399 SWIVEL/LINEAR UNIT DSL-16-40-270-P-A-S20-B
FESTO 11910 SEMI-ROTARY DRIVE DSR-16-180-P
FESTO 552085 CUSHIONING MOUNT
FESTO 173199 SEMI-ROTARY DRIVE DSM-10-90-P-A
FESTO 552706 ROTARY MODULE
AVENTICS R412000361
FESTO 1369116 SEMI-ROTARY DRIVE
FESTO 549577 HINGE CYLINDER
FESTO 556606 SWIVEL/LINEAR UNIT
FESTO 1564407 SEMI-ROTARY DRIVE
FESTO 558091 HINGE CYLINDER
FESTO 1369120 SEMI-ROTARY DRIVE
FESTO 572367 HINGE CYLINDER
FESTO 549572 HINGE CYLINDER
FESTO 11909 SEMI-ROTARY DRIVE DSR-12-180-P