MECALINE PUSH IN SWIVEL ELBOW-6MM-M5 883862
SWIVEL MALE PARALLEL ELBOW PUSH-IN FITTING NICKEL PLATED BRASS
See technical informationSee documentsReferences
Mecaline:883862
Rubix:216A1960
EAN:3660338372698


Technical specifications
| Type of threading | cylindrical |
|---|---|
| Connection 1 | m5 |
| Connection 2 | 6 |
Documents
Product details : MECALINE PUSH IN SWIVEL ELBOW-6MM-M5 883862
Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Technical specifications
Attributes
| Type of threading | cylindrical |
|---|---|
| Connection 1 | m5 |
| Connection 2 | 6 |
| Material | nickel-plated brass |
| Metric exterior tube diameter | 6 mm |
| Threading | m5 x 0,8 |
| Max. temperature | 80 °C |
| Min. temperature | -20 °C |
Show UNSPSC/ECL@SS
£ 2.42 excl. VAT
/ Each
£ 2.90 incl. VAT
- In stock: Next day delivery