Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE 840604 BANJO HOUSING 6-M5
MECALINE 840604 BANJO HOUSING 6-M5
BANJO BODY NICKEL PLATED BRASS
References
mecaline:
840604
rubix:
216A1473
ean:
3660338060649
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 840604 BANJO HOUSING 6-M5
Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Technical specifications
Attributes
Connecting diameter
M5
''
Metric exterior tube diameter
6
mm
Material
Nickel-plated brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.34
excl. VAT
/
Each
£
2.81
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Check our products from related categories
SMC KQ2L16-03AS BRASS FITTING 3/8 MALE THREAD I 16 TUBE
MECALINE 883931 PUSH IN SINGLE BANJO-6MM-G1/4IN
MECALINE 840563 MALE TEE 10-R1/4IN
MECALINE PUSH IN SWIVEL ELBOW-12MM-G3/8IN 883871
SMC KQ2T16-04NS ONE-TOUCH FITTING
LEGRIS LF3000 FITTING 3193 04 19
MECALINE 858875 MALE TEE 16-R1/2IN
SMC KQ2H12-02NS NICKEL PLATED BRASS FITTING R RC 1/4 MALE THREAD I 12
SMC KQ2T12-03NS ONE-TOUCH FITTING
AVENTICS 2121906140
MECALINE MALE BANJO 10 G3/8 853152
SMC KQ2L TEE THREADED 1/4ONE TOUCH PUSH FIT EQUAL 8MM
SMC KQ2V12-U03A ONE-TOUCH FITTING
SMC KQ2S03-32A ONE-TOUCH FITTING
NORGREN S02250618 PFIT-S 6MM-G1/8 STR ADAPT