Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE MALE 90ELBOW 4MM M6 858881
MECALINE MALE 90ELBOW 4MM M6 858881
SWIVEL MALE PARALLEL ELBOW PUSH-IN FITTING - MINI TECHNOPOLYMER
References
mecaline:
858881
rubix:
216A3616
ean:
3660338139512
Technical specifications
Connection 1
M6
Connection 2
4
See all Specifications
Product details
Technical specifications
Product details : MECALINE MALE 90ELBOW 4MM M6 858881
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Connection 1
M6
Connection 2
4
Type of threading
Cylindrical
Material
Polymer Body
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.34
excl. VAT
/
Each
£
1.61
incl. VAT
In stock: Next day delivery
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
MECALINE MALE 90 ELBOW 10-G3/8IN 853235
MECALINE MALE STRAIGHT 6-R1/2IN 858710
MECALINE 883892 PUSH IN TO STEM ELBOW-6MM-6MM
LEGRIS LF3600 BRASS FITTING 3601 04 19
MECALINE 883998 PUSH IN SWIVEL ELBOW-8MM-1/4 PTFE SEAL
LEGRIS LF3000 FITTING 3192 08 13
MECALINE 840804 LONG ORIENTING MALE ELBOW 8-G3/8IN
SMC KQB2S12-G02 ONE-TOUCH FITTING
MECALINE 859748 BRANCH TEE MM 12- G1/2IN
SMC KQ2T23-M5N ONE-TOUCH FITTING
AVENTICS 2121912120
SMC KQ2Y06-M5A ONE-TOUCH FITTING
MECALINE PUSH IN MALE STUD-4MM-G1/4IN 883845
LEGRIS LF3000 FITTING 3198 10 13
LEGRIS 1/4IN ELBOW 3109-08-13