Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE 840804 LONG ORIENTING MALE ELBOW 8-G3/8IN
MECALINE 840804 LONG ORIENTING MALE ELBOW 8-G3/8IN
SWIVEL MALE LONG ELBOW PUSH-IN FITTING NICKEL PLATED BRASS
References
mecaline:
840804
rubix:
216A1637
ean:
3660338060182
Technical specifications
Connection 1
G3/8
Connection 2
8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 840804 LONG ORIENTING MALE ELBOW 8-G3/8IN
Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : PTFE
Technical specifications
Attributes
Connection 1
G3/8
Connection 2
8
Material
Nickel-plated brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.83
excl. VAT
/
Each
£
5.80
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
MECALINE MALE 90 ELBOW 12-R1/4IN 853085
SMC KQ2S01-32N ONE-TOUCH FITTING
MECALINE PUSH IN MALE STUD-8MM-G1/4IN 883850
MECALINE PUSH IN SWIVEL ELBOW-8MM-G3/8IN 883867
SMC KQ2H06-02NS1 ONE-TOUCH FITTING
MECALINE MALE 90ELBOW 8-R1/8IN 853215
MECALINE MALE 90ELBOW 12-G1/4IN 853101
MECALINE 858875 MALE TEE 16-R1/2IN
SMC KQ2Y08-U01A ONE-TOUCH FITTING
SMC KQ2L08-U01A ONE-TOUCH FITTING
AVENTICS 1823391647
SMC KQ2L06-U01 FITTING
MECALINE MALE STRAIGHT 10-R1/8IN 858712
MECALINE 840700 FEMALE ELBOW 8 R1/4IN
SMC KQ2L01-32A ONE-TOUCH FITTING