MECALINE 859745 BRANCH TEE MM 12-G1/8IN


T PARALLEL MALE TEE – LATERAL

References
mecaline:859745
rubix:216A1495
ean:3660338147234
BRANCH TEE Exterior tube diameter mm 12
brand logo
Technical specifications
Connection 112
Connection 2G1/8
See all Specifications

Product details : MECALINE 859745 BRANCH TEE MM 12-G1/8IN


Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.

Technical specifications


Attributes
Connection 112
Connection 2G1/8
Type of threadingCylindrical
MaterialPolymer Body
Show UNSPSC/ECL@SS
£ 8.88 excl. VAT
/ Each
£ 10.66 incl. VAT
  • Usually arrives within 14 working days