SMC KQ2L02-M5N ONE-TOUCH FITTING


KQ2 One-touch Male Elbow

References
smc:KQ2L02-M5N
rubix:119A4798
brand logo
brand logo
Technical specifications
Connection 1M5
Connection 22
See all Specifications

Product details : SMC KQ2L02-M5N ONE-TOUCH FITTING


One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
•Union elbow.
•Applicable Tubing O.D.: ø2, ø3.2, ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
•Applicable Port Size: M3, M5, M6, 1/8, 1/4, 3/8, 1/2, 1/16, 10-32 UNF.

Applicable Tube O.D.: ø 2
Port Size: M5 x 0.8
Thread Material /
Surface Treatment: N (Brass + Electroless Nickel Plated)
Option: None
Sealant: None (Except for Port Sizes
Release Button: Round Type

Strengths

Accepts nylon and urethane tubes
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube

Technical specifications


Attributes
Logistic Weight2 g
Connection 1M5
Connection 22
Length16 mm
MaterialNickel Plated Brass
Show UNSPSC/ECL@SS
£ 2.10 excl. VAT
/ Each
£ 2.52 incl. VAT
  • Delivery usually within ( 4 ) days