References
SMC:KQ2T16-04NS
Rubix:393A7504

Documents
Product details : SMC KQ2T16-04NS ONE-TOUCH FITTING
One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Strengths
•Accepts nylon and urethane tubes
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1.0MPa
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1.0MPa
Technical specifications
Attributes
| Type of threading | r |
|---|---|
| Connection 1 | 16 |
| Connection 2 | r1/2 |
| Material | body: c3604 brass (thread portion) and pbt/pp (main body). thread (ns suffix): brass with electroless nickel plating. chuck/collet/guide: stainless steel (sus304). release bush: pom. seals / o-rings: nitrile rubber (nbr). |
| Connecting diameter | 1/2 '' |
| Metric exterior tube diameter | 16 mm |
| Threading | r1/2 (bspt tapered) |
| Max. temperature | 60 °C |
| Min. temperature | -5 °C |
Show UNSPSC/ECL@SS
£ 20.80 excl. VAT
/ Each
£ 24.96 incl. VAT
- Usually arrives within 14 working days