Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859166 ORIENTABLE STRAIGHT FITTING WITH SPRING 8/6 G1/2IN
MECALINE 859166 ORIENTABLE STRAIGHT FITTING WITH SPRING 8/6 G1/2IN
SWIVEL MALE PARALLEL STRAIGHT PUSH-ON FITTING WITH SPRING
References
mecaline:
859166
rubix:
216A2660
ean:
3660338142000
Technical specifications
Connecting diameter
g1/2 ''
Material
nickel-plated brass
Connecting diameter 2
8 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859166 ORIENTABLE STRAIGHT FITTING WITH SPRING 8/6 G1/2IN
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Connecting diameter
g1/2 ''
Material
nickel-plated brass
Connecting diameter 2
8 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.23
excl. VAT
/
Each
£
5.08
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Check our products from related categories
MECALINE 858609 STRAIGHT MALE FITTING 15-R1/2IN
MECALINE 859656 REDUCER 10-8
NORGREN 36050105 TUB SLEEVE UNIVERSAL
MECALINE 869362 NON-ORIENTABLE STRAIGHT MALE FITTING 12X10 R3/8IN
MECALINE 859605 FEMALE STRAIGHT FITTING 6-1/4
MECALINE 859491 FEMALE TEE FITTING 12-1/2
SMC KFG2T0806-02S INSERT FITTING
MECALINE 859635 ADAPTER -8-G3/8IN
MECALINE 859636 ADAPTER -10-G1/4IN
SMC KFH12N-04 MALE CONN INSERT FITTING
MECALINE 859092 ORIENTABLE STRAIGHT MALE FITTING 10/6 5-R1/4IN
MECALINE 859404 TEE FITTING 16-R1/2IN
SMC KFL08N-01 FITTING
SMC KFV08N-02-X2 INSERT FITTING
SMC KFV06-02-X2 COPPER FREE INSERT FITTING