MECALINE 859092 ORIENTABLE STRAIGHT MALE FITTING 10/6 5-R1/4IN
SWIVEL MALE TAPER STRAIGHT PUSH-ON FITTING
See technical informationSee documentsReferences
Mecaline:859092
Rubix:208A5401
EAN:3660338141324

Documents
Product details : MECALINE 859092 ORIENTABLE STRAIGHT MALE FITTING 10/6 5-R1/4IN
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
| Connecting diameter | r1/4 '' |
|---|---|
| Connecting diameter 2 | 10 mm |
| Material | nickel-plated brass |
Show UNSPSC/ECL@SS
£ 5.21 excl. VAT
/ Each
£ 6.25 incl. VAT
- Usually arrives within 14 working days
