MECALINE 859605 FEMALE STRAIGHT FITTING 6-1/4
FEMALE STRAIGHT BRASS COMPRESSION FITTING
See technical informationSee documentsReferences
Mecaline:859605
Rubix:216A2578
EAN:3660338146008

Documents
Product details : MECALINE 859605 FEMALE STRAIGHT FITTING 6-1/4
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
| Connecting diameter | g1/4 '' |
|---|---|
| Connecting diameter 2 | 6 mm |
| Material | brass |
Show UNSPSC/ECL@SS
£ 7.00 excl. VAT
/ Each
£ 8.40 incl. VAT
- In stock: Next day delivery
