Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859216 ORIENTABLE ELBOW 6/4-R1/4IN
MECALINE 859216 ORIENTABLE ELBOW 6/4-R1/4IN
SWIVEL MALE TAPER ELBOW PUSH-ON FITTING
References
mecaline:
859216
rubix:
216A2456
ean:
3660338142451
Technical specifications
Connecting diameter
R1/4 ''
Material
Nickel-plated brass
Connecting diameter 2
6 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859216 ORIENTABLE ELBOW 6/4-R1/4IN
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Connecting diameter
R1/4 ''
Material
Nickel-plated brass
Connecting diameter 2
6 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.59
excl. VAT
/
Each
£
5.51
incl. VAT
In stock: Next day delivery
Select variants (6)
Add to cart
Check our products from related categories
NORGREN 36000510 M ELB ADAPTER
MECALINE 859102 ORIENTABLE STRAIGHT FITTING 10/8-R1/4IN
MECALINE 859473 BRANCH FITTING 8 R1/4IN
MECALINE STRAIGHT MALE 8-G1/8IN859592
MECALINE 859658 REDUCER 14-12
MECALINE 859106 MALE STRAIGHT FITTING 4/2 7-G1/8IN
MECALINE 859602 FEMALE STRAIGHT FITTING 4-1/8
MECALINE 859426 BANJO FITTING 8-G 1/4IN
MECALINE 859284 DOUBLE BANJO 5/3-1/8
SMC KFG2L0425-01S INSERT FITTING
MECALINE 859646 BANJO FITTING MALE ADJUSTABLE 8-G3/8IN
MECALINE 859495 FEMALE TEE FITTING 18-1/2
MECALINE 859535 FEMALE ELBOW 10-R1/4IN
MECALINE 869670 NUT 10
MECALINE 859533 FEMALE ELBOW 8-R1/4IN