MECALINE 859106 MALE STRAIGHT FITTING 4/2 7-G1/8IN
MALE PARALLEL STRAIGHT PUSH-ON FITTING
See technical informationSee documentsReferences
Mecaline:859106
Rubix:216A2376
EAN:3660338141447

Documents
Product details : MECALINE 859106 MALE STRAIGHT FITTING 4/2 7-G1/8IN
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
| Connecting diameter | g1/8 '' |
|---|---|
| Connecting diameter 2 | 4 mm |
| Material | nickel-plated brass |
Show UNSPSC/ECL@SS
£ 1.77 excl. VAT
/ Each
£ 2.12 incl. VAT
- Usually arrives within 14 working days
