MECALINE STRAIGHT MALE 8-G1/8IN859592
MALE PARALLEL STRAIGHT BRASS COMPRESSION FITTING
See technical informationSee documentsReferences
Mecaline:859592
Rubix:214A5344
EAN:3660338145889

Documents
Product details : MECALINE STRAIGHT MALE 8-G1/8IN859592
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
| Connecting diameter | g1/8 '' |
|---|---|
| Connecting diameter 2 | 8 mm |
| Material | brass |
Show UNSPSC/ECL@SS
£ 3.14 excl. VAT
/ Each
£ 3.77 incl. VAT
- In stock: Next day delivery
