MECALINE 859602 FEMALE STRAIGHT FITTING 4-1/8
FEMALE STRAIGHT BRASS COMPRESSION FITTING
See technical informationSee documentsReferences
Mecaline:859602
Rubix:216A2574
EAN:3660338145971

Documents
Product details : MECALINE 859602 FEMALE STRAIGHT FITTING 4-1/8
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
| Connecting diameter | g1/8 '' |
|---|---|
| Connecting diameter 2 | 4 mm |
| Material | brass |
Show UNSPSC/ECL@SS
£ 6.44 excl. VAT
/ Each
£ 7.73 incl. VAT
- Usually arrives within 14 working days
