Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859473 BRANCH FITTING 8 R1/4IN
MECALINE 859473 BRANCH FITTING 8 R1/4IN
MALE TAPER RUN-TEE BRASS COMPRESSION FITTING
References
mecaline:
859473
rubix:
216A2737
ean:
3660338144776
Technical specifications
Connecting diameter
R1/4 ''
Material
Brass
Connecting diameter 2
8 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859473 BRANCH FITTING 8 R1/4IN
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
Connecting diameter
R1/4 ''
Material
Brass
Connecting diameter 2
8 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
4.67
excl. VAT
/
Each
Ā£
5.60
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Check our products from related categories
MECALINE 858908 NUT 10/8-M14X1
MECALINE 859458 TEE FITTING 12 R1/4IN
MECALINE 859484 FEMALE TEE FITTING 8-1/8
MECALINE 9241925 MALE ELBOW 8-R1/8IN859512
MECALINE 859143 TAP/D NON-ORIENTABLE FIT FOR S/HOSES 10/8-R1/2IN
MECALINE 869367 NON-ORIENTABLE STRAIGHT MALE FITTING 8X6- R3/8IN
NORGREN 36055104 STM ELBOW CON
MECALINE 859153 ORIENTABLE FITTING WITH SPRING FOR HOSE 12/8 R3/8IN
MECALINE 859254 FITTING BRANCH 10/8-R1/8IN
MECALINE 734324 CROSS UNION 6X4
MECALINE 859619 FEMALE STRAIGHT FITTING 16-3/4
SMC KFV06-01-X2 SWIVEL ELBOW 6MM TO 1/8 BSP
MECALINE 859294 DOUBLE BANJO 10/8-1/8
MECALINE 859119 MALE STRAIGHT FITTING 10/8-G1/2IN
MECALINE 859224 ORIENTABLE ELBOW8/6-G1/8IN