FESTO 578390 PUSH-IN T-FITTING NPQH-T-M5-Q4-P10
Push-In T-Fitting
See technical informationSee documentsReferences
Festo:NPQH-T-M5-Q4-P10
Rubix:263A5866
Manufacturer :578390
EAN:4052568060930

Technical specifications
| Material | chemically nickel-plated brass / fpm / high-alloy stainless steel |
|---|---|
| Connection 1 | m5 |
Documents
Product details : FESTO 578390 PUSH-IN T-FITTING NPQH-T-M5-Q4-P10
Push-in T-fitting NPQH-T-M5-Q4-P10 Size=Standard, Nominal size=3 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 50x20x10 mm |
|---|---|
| Logistic Weight | 14,3 g |
| Material | chemically nickel-plated brass / fpm / high-alloy stainless steel |
| Connection 1 | m5 |
| Profile | t-fitting, 360° rotatable (with male thread and external hex) |
| Connection 2 | 4 |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 43.10 excl. VAT
/ 10 pieces
£ 51.72 incl. VAT
- Delivery usually within ( 2 ) days