Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
NORGREN C00600400 PFITC 4MM EQUAL TEE CONNECTOR
NORGREN C00600400 PFITC 4MM EQUAL TEE CONNECTOR
Pneumatic plug-in fitting Norgren
References
norgren:
C00600400
rubix:
80120665
Technical specifications
Material
Plastic (PBT)
See all Specifications
Product details
Technical specifications
Product details : NORGREN C00600400 PFITC 4MM EQUAL TEE CONNECTOR
Technical specifications
Attributes
Material
Plastic (PBT)
Connection 2
4
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
3.65
excl. VAT
/
Each
Ā£
4.38
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
NORGREN 102251028 PFIT 10MM-G1/4 STR ADAPTER
SMC KRP-06 FITTING
FESTO 174308 BLANKING PLUG B-M5-B
NORGREN 100111000 PFIT 10MM STEM SILENCER
FESTO 153153 PUSH-IN Y-CONNECTOR QSY-6-4
FESTO 2336 HOLLOW BOLT VT-3/8-3
FESTO 558662 PUSH-IN FITTING NPQM-D-G18-Q6-P10
SMC KDMP-04 MULTI CONNECTOR
NORGREN C02671228 SWIVEL TEE ADAPTER MALE
NORGREN C02261048 PFITC 10MM-G1/2 FEMALE ADPT
SMC KQ2U12-04AS BRASS FITTING 1/2 THREAD I 12 TUBE
SMC KQB2H10-G04 ONE-TOUCH FITTING
SMC KQ2H10-G03A ONE-TOUCH FITTING
NORGREN C02260818 PFITC 8MM-G1/8 FEMALE ADPT
SMC KAH12-00 ELECTROSTAT PROTECTION FITTING