SXM - 1/2 screwdriver sockets for Torx® screws
Square drive adapter | 1/2 '' |
---|---|
Length | 60 mm |
Imprint size | T60 |
Logistic Weight | 116 g |
---|---|
Packaged dimensions (D x W x H) | 61x22x22 mm |
Package weight | 113 g |
Square drive adapter | 1/2 '' |
Length | 60 mm |
Imprint size | T60 |
Usually arrives within 14 working days