STAHLWILLE 03100070 1/2 DR X T70 INT.TORX DRIVER SOCKET

Screwdriver socket 1 - 2 inches

See technical information

References

Stahlwille:03100070
Rubix:4527263
EAN:4018754132362
brand logo

Technical specifications

Square drive adapter1/2 ''
Length55 mm
Imprinttorx profile
See all Specifications

Product details : STAHLWILLE 03100070 1/2 DR X T70 INT.TORX DRIVER SOCKET


1/2" screwdriver-tip socket for screws with internal TORX®

Features: with ball detent groove and knurling.

Made of chrome-alloy steel, chrome-plated.

Technical specifications


Attributes
Logistics dimensions (L x W x H)28x28x60 mm
Logistic Weight155 g
Square drive adapter1/2 ''
Length55 mm
Imprinttorx profile
Imprint sizet70
Model54tx
£ 29.45 excl. VAT
/ Each
£ 35.34 incl. VAT
  • Usually arrives within 14 working days