2049 series INHEX sockets
Square drive adapter | 3/8 '' |
---|---|
Length | 100 mm |
Imprint size | 6 mm |
Logistics dimensions (L x W x H) | 18x18x100 mm |
---|---|
Logistic Weight | 57 g |
Square drive adapter | 3/8 '' |
Length | 100 mm |
Imprint size | 6 mm |
Model | 2049 |
Imprint | Hex / Allen |
Finishing | Chromed |
In stock: Next day delivery