TSUBAKI 74000240002 CONNECTING LINK RS24B LAMBDA 1 CL (P=1-1/2'')


RS24B LAMBDA 1 CL (P=1-1/2'')

References
tsubaki:RS24B LAMBDA 1 CL
rubix:267A0531
manufacturer :74000240002
ean:8718472592597
TSUBAKI CONNECTING LINK LAMBDA 24B-1 1.1/2 X 25
brand logo
Technical specifications
Chain24bldcl
Chain pitch38.1 mm
See all Specifications

Product details : TSUBAKI 74000240002 CONNECTING LINK RS24B LAMBDA 1 CL (P=1-1/2'')


Tsubaki Lambda Lube Free RS Roller Chain is ideal for environments where chain lubrication is difficult, impossible or undesirable. Lambda chain is a lube free chain with lubricant impregnated in the bushes. Therefore there is no need for lubricating the chain during operations. The zero usage of additional lubricant during machine operations helps reducing chemical waste and greatly limits the risk of product contamination. Tsubaki Lambda chain contributes to a clean work environment.

Technical specifications


Attributes
Logistic Weight266 g
Chain24bldcl
Chain pitch38.1 mm
Weight266 g
Inner width min.25.4 mm
Roller diameter25.4 mm
Plate typeround
Show UNSPSC/ECL@SS
£ 25.77 excl. VAT
/ Each
£ 30.92 incl. VAT
  • Usually arrives within 14 working days