16B-1 Single cranked link - loose fit no. 12
Chain | bs |
---|---|
Chain pitch | 25.4 mm |
Profile | simplex (1) |
Logistic Weight | 71,42 g |
---|---|
Chain | bs |
Chain pitch | 25.4 mm |
Profile | simplex (1) |
Inner width min. | 17.02 mm |
Roller diameter | 15.88 mm |
Plate height | 21.08 mm |
Plate thickness | 4.12 mm |
Pin length | 34.9 mm |
Material | steel |
Type | roller chain |
Plate type | straight |
Chain pin diameter | 8.28 mm |
Usually arrives within 14 working days