Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 51 LEATHER GLOVE 10 XL
TEGERA 51 LEATHER GLOVE 10 XL
Leather glove TEGERA 51
References
tegera:
51-10
rubix:
386A1001
ean:
7392626005198
Technical specifications
Size
10
Coating
Cotton
Abrasion resistance level
3
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 51 LEATHER GLOVE 10 XL
TEGERA® 51, Leather glove, half-lined, 1,2-1,4 mm split oxhide of top quality, cotton, jersey, Cat. II, reinforced fingers and thumb, for heavy work
Strengths
Highest level of protection, very resistant, good fit.
Applications
Tile laying, construction work, engineering work, transport, machine operator.
Technical specifications
Attributes
Size
10
Coating
Cotton
Abrasion resistance level
3
Main material
Leather
Material
Leather / Cotton / Natural Latex
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.40
excl. VAT
/
Each
£
16.08
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
TEGERA 8120 TEXTILE GLOVE 9 L
PORTWEST A220GNRXL PREMIUM CHROME RIGGER GREEN SIZE XL
ANSELL 11-919 HYFLEX 4121A NITRILE FULLY COATED GLOVES BLU/WHT SIZE 8
TEGERA 90030 SYNTHETIC LEATHER GLOVE 7 S
POLYCO MOP MATRIX PU PALM COATED GLOVES 4343X ORG/BLK SIZE S PK1
POLYCO MT3 MULTITASK 3FINGER LEATHER PVC GLOVES 2141X BLK/GREY SIZE 10
POLYCO 889 GRIP DRY LATEX PALM COATED GLOVES 2122X RED/BLK SIZE 9 PK1
SKYTEC SKY903 TRIGATA CUT B PROTECTION GLOVES BLUE 9/L
TEGERA 9105 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 11 2XL
TEGERA 321 SYNTHETIC LEATHER GLOVE 7 S
ANSELL 27-600 ACTIVARMR 4121B PALM COATED GLOVES BEIGE/BLU SIZE 10
TEGERA 88700 LEATHER GLOVE 8 M
TEGERA 880 SYNTHETIC GLOVE 10 XL
POLYCO GIOTH GRIP THERM DUAL NITRILE GLOVES 4222X YLW/BLK SIZE 8 PK1
POLYCO 889 GRIP DRY LATEX PALM COATED GLOVES 2122X RED/BLK SIZE 10 PK1