TEGERA 8127 TEXTILE GLOVE 11 2XL

Textile glove TEGERA 8127

See technical informationSee documents

References

Tegera:8127-11
Rubix:386A1520
EAN:7392626004931
brand logo
brand logo

Technical specifications

Size11
Coating of the gloveswithout
Main materialcotton

Documents

Product details : TEGERA 8127 TEXTILE GLOVE 11 2XL


Comfortable, light, and breathable cotton-mix glove with vinyl dots for good grip. Protects sensitive surfaces against contamination. Cuff color shows size. Pintucks on backhand for better fit. Size indication through the colour of the cuff binding. Good fingertip sensitivity. Perfect for assembly and inspection work. Phthalate-free.
The dots provide a good grip. Protects sensitive surfaces against contamination.

Strengths

Phthalate-free,Chain stitch,Soft

Applications

Assembly,Inspection work,Machine operating,Machine driving,Warehouse work,Paper industry work,Cleaning,Healthcare,Care work,Service work,Shop work
brand logo

Technical specifications


Attributes
Size11
Coating of the gloveswithout
Main materialcotton
£ 1.25 excl. VAT
/ Each
£ 1.50 incl. VAT
  • Usually arrives within 14 working days

Size