Synthetic glove TEGERA 909
Size | 5 |
---|---|
Cutting resistance level | X |
Main material | Elastane |
Size | 5 |
---|---|
Cutting resistance level | X |
Main material | Elastane |
Food contact | No |
Usage environment | Dry |
Abrasion resistance level | 3 |
ESD | No |
Coating | Nylon |
Cuff style | Knit Wrist |
Type | Glove |
Colour | Grey |
Secondary colour | Grey |
Material | 18 gg, Bio-Based Dyneema®, Dyneema® Diamond Technology, Nylon, Spandex (Lining);UHMWPE, Glass Fibre Thread, Nylon, Elastane (Inner);Polyurethane (Outer) |
Usually arrives within 14 working days