HyFlex 70205
Size | 9 |
---|---|
Cutting resistance level | 3 |
Main material | Para-Aramid |
Logistic Weight | 36 g |
---|---|
Size | 9 |
Cutting resistance level | 3 |
Main material | Para-Aramid |
Abrasion resistance level | 1 |
Coating | Other |
Cuff style | Knitwrist |
Type | Glove |
Material | Kevlar® |
In stock: Next day delivery