TEGERA 9100 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 11 2XL

Synthetic leather glove TEGERA 9100

See technical informationSee documents

References

Tegera:9100-11
Rubix:386A2139
EAN:7392626012080
brand logo

Technical specifications

Size11
Coating of the gloveswithout
Abrasion resistance level1
See all Specifications

Documents

Product details : TEGERA 9100 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 11 2XL


This synthetic leather glove has a reinforced index finger. The palm material is Microthan® for extra durability and the back material is nylon. It is suitable for fine assembly work in dry and slightly oily environments where a good grip and dexterity is essential.
Suitable for fine assembly work in dry and slightly oily environments.

Strengths

Ergonomically shaped,Reflector,Chrome free,Reinforced index finger,Reinforced seams,Specially designed details,Pre-curved fingers,Specially designed thumb

Applications

Fine assembly,Assembly,Inspection work,Machine operating,Building and construction,Carpentry,Installation work,Transport work,Machine driving,Warehouse work,Airport work,Gardening,Repair work,Paper industry work,Shop work,HVAC installation,Sheet-metal work,Engineering

Technical specifications


Attributes
Size11
Coating of the gloveswithout
Abrasion resistance level1
Main materialnylon
Packaging6
Materialnylon/polyurethane
£ 13.25 excl. VAT
/ Each
£ 15.90 incl. VAT
  • Usually arrives within 14 working days

Size

Main material