Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Thermal gloves
Cold resistant gloves
TEGERA 9113 SYNTHETIC LEATHER GLOVE 7 S
TEGERA 9113 SYNTHETIC LEATHER GLOVE 7 S
Synthetic leather glove TEGERA 9113
References
tegera:
9113-7
rubix:
386A2170
ean:
7392626070257
Technical specifications
Size
7
Coating
Without
Cold protection (EN 511)
22X
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 9113 SYNTHETIC LEATHER GLOVE 7 S
TEGERA® 9113, Synthetic leather glove, winter-lined, 0,7 mm Microthan®+, diamond grip pattern, polyester, fleece, Thinsulate™ 100g, Cat. II, chrome free, waterproof, for allround work
Technical specifications
Attributes
Size
7
Coating
Without
Cold protection (EN 511)
22X
Main material
Polyester
Food contact
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.73
excl. VAT
/
Each
£
36.88
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
PORTWEST AP01B8RXL THERMO PRO GLOVE BLUE/BLACK - X LARGE
UVEX 60593 UNILITE THERMO 3131X BLACK GLOVES 8/M
TEGERA 217 LEATHER GLOVE 11 2XL
GISS 868092 G-THERMO ICE LATEX COATED THERMAL GLOVE YELLOW SIZE 11
REGATTA TRG207 800 THINSULATE GLOVES BLACK Single
ANSELL 80-400 ACTIVARMR 2231C RUBBER PALM DIP GLOVES HV YEL/BLU SIZE 8
PORTWEST AP01B8RL THERMO PRO GLOVE BLUE/BLACK - LARGE
TEGERA 9126 SYNTHETIC LEATHER GLOVE 10 XL
TEGERA 8810 SYNTHETIC GLOVE INFINITY 8 M
TEGERA 56 LEATHER GLOVE 8 M
PORTWEST A140BKRM THERMAL GRIP GLOVE BLACK SIZE M
ANSELL 80-400 ACTIVARMR 2231C RUBBER PALMDIP GLOVES HV YEL/BLU SIZE 10
ANSELL 80-409 ACTIVARMR 4121C NITRILE F/C GLOVES BLU/WHT SIZE 8
TEGERA 8810 SYNTHETIC GLOVE INFINITY 7 S
PORTWEST AP02O8RL THERMO PRO ULTRA GLOVES 09/LGE