Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Thermal gloves
Cold resistant gloves
TEGERA 682A SYNTHETIC GLOVE 8 M
TEGERA 682A SYNTHETIC GLOVE 8 M
Synthetic glove TEGERA 682A
References
tegera:
682a-8
rubix:
256A1966
ean:
7340118316499
Technical specifications
Size
8
Coating
Latex
Cold protection (EN 511)
02X
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 682A SYNTHETIC GLOVE 8 M
TEGERA® 682A, Synthetic glove, latex, 3/4 dipped, acrylic, 10 gg, sandy finish, Cat. II, high-viz colour, water repellent palm and knuckle, for allround work
Technical specifications
Attributes
Size
8
Coating
Latex
Cold protection (EN 511)
02X
Main material
Latex
Colour
Orange
Secondary colour
Grey
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.61
excl. VAT
/
Each
£
7.93
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
ANSELL 23-700 ACTIVARMR 3121B FULLY COATED PVC GLOVES FL'ORG SIZE 10
GISS 854183 G-GRIP BLUE WINTER LATEX COATED HANDLING GLOVE SIZE 9
TEGERA 295 LEATHER GLOVE 10 XL
PORTWEST A140ORBM THERMAL GRIP GLOVE ORANGE/BLACK SIZE M
GISS 868090 G-THERMO ICE LATEX COATED THERMAL GLOVE YELLOW SIZE 9
ANSELL 80-400 ACTIVARMR 2231C RUBBER PALMDIP GLOVES HV YEL/BLU SIZE 11
GISS 882878 THERMAL UNDERGLOVE UTVIK SIZE 7
UVEX 60592 UNILITE THERMO PLUS 3131X BLACK GLOVES 11/2XL
TEGERA 217 LEATHER GLOVE 8 M
TEGERA 8810 SYNTHETIC GLOVE INFINITY 9 L
Cold resistant gloves Ansell 23-202 10
TEGERA 9127 SYNTHETIC LEATHER GLOVE 7 S
POLYCO FM2 LEATHER INSULATED GLOVES 2222X BLK/GREY SIZE 9
TEGERA 235 LEATHER GLOVE 11 2XL
TEGERA 297 LEATHER GLOVE 8 M