Heavy duty welded steel swivel castor, with directional lock Heavy duty wheel, with 'Blickle EasyRoll' elastic solid rubber tyres, with aluminium wheel centre, non-marking, grey
Load capacity | 300 kg |
---|---|
Wheel diameter | 125 mm |
Wheel width | 50 mm |
Bracket: LO series
Wheel: ALEV series
Logistic Weight | 1000 g |
---|---|
Load capacity | 300 kg |
Wheel diameter | 125 mm |
Wheel width | 50 mm |
Wheel housing/rim material | Aluminium |
Running sole/tire material | Rubber |
Min. temperature | -20 °C |
Max. temperature | 80 °C |
Type of bearing | Ball bearing |
Running sole / tire colour | Grey |
170 mm | |
50 mm |
Usually arrives within 14 working days