Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V522NYBSWB BRAKED SWIVEL CASTOR 125MM NYLON WHEEL ROLLER BEARI
SPARTEX V522NYBSWB BRAKED SWIVEL CASTOR 125MM NYLON WHEEL ROLLER BEARI
Caster for transport Spartex
References
spartex:
UK-V522NYBSWB
rubix:
230A4013
Technical specifications
Load capacity
250
kg
Wheel diameter
125
mm
Product details
Technical specifications
Product details : SPARTEX V522NYBSWB BRAKED SWIVEL CASTOR 125MM NYLON WHEEL ROLLER BEARI
PLATE FIXING BRAKED SWIVEL CASTOR 100MM NYLON WHEEL ROLLER BEARING
Technical specifications
Attributes
Load capacity
250
kg
Wheel diameter
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.39
excl. VAT
/
Each
£
43.67
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX VSH100ARJP06SWB BRAKED SWIVEL CASTOR 100MM RUBBER TYRED WHEEL
SPARTEX V40Q125SRRP04 SWIVEL CASTOR 125MM CUSHION RUBBER TYRED WHEEL R
BLICKLE L-PO-80R-FI BRAKED SWIVEL CASTOR
BLICKLE CASTOR BK-SE-100K-1
STAINLESS POLYURETHANE SWIVEL PLATE 200MM 700KG
SPARTEX 2VFH100NYJHDP06 TWINWHEEL FIXED CASTOR 100MM NYLON WHEELS BALL
SPARTEX VSH250ARJP06SWB BRAKED SWIVEL CASTOR 250MM RUBBER TYRED WHEEL
SPARTEX V81Q200NYRP05 STAINLESS FIXED CASTOR 200MM NYLON WHEEL ROLLER
SPARTEX V40Q100SRRP04 SWIVEL CASTOR 100MM CUSHION RUBBER TYRED WHEEL R
SPARTEX V41Q080SRRP04 FIXED CASTOR 80MM CUSHION RUBBER TYRED WHEEL ROL
SWIV CASTOR PLATE FIX 100MM BLK CUSHION RUBBER TYRED WHL V40Q100SRRP04
BLICKLE WHITENYLONWHEEL PO 60/12G
SPARTEX V72V075PNJB12 BRAKED CASTOR 75MM POLYURETHANE TYRED WHEEL BALL
BLICKLE TROLLEY WHEEL PO200/25K
SPARTEX V42Q200BNJB12 BRAKED SWIVEL CASTOR 200MM RUBBER TYRED WHEEL BA