Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX VSLF150PTJP05 FIXED CASTOR 150MM POLYURETHANE TYRED WHEEL BALL
SPARTEX VSLF150PTJP05 FIXED CASTOR 150MM POLYURETHANE TYRED WHEEL BALL
Caster for transport Spartex
References
spartex:
UK-VSLF150PTJP05
rubix:
230A4271
Technical specifications
Load capacity
600
kg
Wheel diameter
150
mm
Product details
Technical specifications
Product details : SPARTEX VSLF150PTJP05 FIXED CASTOR 150MM POLYURETHANE TYRED WHEEL BALL
PLATE FIXING FIXED CASTOR 150MM POLYURETHANE TYRED WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
600
kg
Wheel diameter
150
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
72.64
excl. VAT
/
Each
£
87.17
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V529NYB FIXED CASTOR 125MM NYLON WHEEL ROLLER BEARING
BRAKED SWIVEL CASTOR PLATE FIXING 200MM BLACK CUSHION RUBBER TYRED WHL
BLICKLE 200MMSWIVBRKDCAST LE-PO 200R-FI
POLYURETHANE SWIVEL PLATE BRAKE 250MM 1400KG
KEYSTONE AVO 200MM BR SWIVEL CASTOR V92A200PPRP05
SPARTEX V41Q125PNRP04 FIXED CASTOR 125MM POLYURETHANE TYRED WHEEL ROLL
NYLON FIXED PLATE 200MM 3000KG
SPARTEX 2VFH200APJP06 TWINWHEEL FIXED CASTOR 200MM POLYURETHANE TYRED
SPARTEX VFH200NYJHDP06 FIXED CASTOR 200MM NYLON WHEEL BALL BEARING
BLICKLE 150MM CASTOR L-ALST-150K-FI
SPARTEX V52Q150EAPJP05 BRAKED CASTOR 150MM POLYURETHANE TYRED WHEEL
SPARTEX V30V050POPB10 SWIVEL CASTOR 50MM POLYPROPYLENE WHEEL PLAIN BOR
POLYURETHANE SWIVEL CASTOR 100MM 250KG LOAD
SPARTEX V81Q160NYRP05 STAINLESS FIXED CASTOR 160MM NYLON WHEEL ROLLER
BLICKLE BKRXA-PO-80G STAINLESS STEEL FIXED CASTOR