FESTO 153403 PUSH-IN FITTING, ROTATABLE QSR-1/4-6


Push-in Fitting

References
festo:QSR-1/4-6
rubix:124A9461
manufacturer :153403
ean:4052568034436
QSR-1/4-6 Push-in fitting, rotatable
brand logo
Technical specifications
Materialpbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw)
Connection 1r 1/4
See all Specifications

Product details : FESTO 153403 PUSH-IN FITTING, ROTATABLE QSR-1/4-6


Push-in fitting, rotatable QSR-1/4-6 360° rotatable, with ball bearing, male thread with external Hexagon. Size=Standard, Nominal size=3,4 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=1

Technical specifications


Attributes
Logistics dimensions (L x W x H)46x22x19 mm
Logistic Weight22,9 g
Materialpbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw)
Connection 1r 1/4
Profilestandard
Connection 26
Show UNSPSC/ECL@SS
£ 18.87 excl. VAT
/ Each
£ 22.64 incl. VAT
  • Delivery usually within ( 11 ) days