References
Festo:CRQST-M5-6
Rubix:117A1089
Manufacturer :164201
EAN:4052568073213

Technical specifications
| Material | high-alloy stainless steel |
|---|---|
| Connection 1 | male thread m5 |
Documents
Product details : FESTO 164201 PUSH-IN T-FITTING CRQST-M5-6
Push-in T-fitting CRQST-M5-6 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=2 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=1
Technical specifications
Attributes
| Logistic Weight | 25,9 g |
|---|---|
| Material | high-alloy stainless steel |
| Connection 1 | male thread m5 |
| Profile | t-shape |
| Connection 2 | for 6 mm o.d. pipe |
| Max. temperature | 120 °C |
Show UNSPSC/ECL@SS
£ 68.72 excl. VAT
/ Each
£ 82.46 incl. VAT
- Delivery usually within ( 8 ) days