FESTO 8030245 T-FITTING


T-Fitting

References
festo:NPFC-T-3M5-FMF
rubix:391A4196
manufacturer :8030245
ean:4052568063474
NPFC-T-3M5-FMF T-fitting
brand logo
Technical specifications
MaterialNickel-Plated Brass
See all Specifications

Product details : FESTO 8030245 T-FITTING


T-fitting NPFC-T-3M5-FMF Material information for Threaded fitting=(* Brass, * Nickel plated), Container size=10, Operating pressure=-0,95 - 50 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [-:-:-], Corrosion resistance classification CRC=1

Technical specifications


Attributes
Logistic Weight10,9 g
MaterialNickel-Plated Brass
ProfileT
Connection 23
Show UNSPSC/ECL@SS
£ 1.62 excl. VAT
/ Each
£ 1.94 incl. VAT
  • Usually arrives within 14 working days