FESTO 164213 PUSH-IN BULKHEAD CONNECTOR CRQSS-8
CRQS Push-in bulkhead connector
See technical informationSee documentsReferences
Festo:CRQSS-8
Rubix:113A7624
Manufacturer :164213
EAN:4052568073275

Documents
Product details : FESTO 164213 PUSH-IN BULKHEAD CONNECTOR CRQSS-8
Push-in bulkhead connector CRQSS-8 Size=Standard, Nominal size=5,7 mm, Assembly Position=Any, Container size=1, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 58x28x28 mm |
|---|---|
| Logistic Weight | 36 g |
| Material | high alloy stainless steel |
| Connection 1 | 8 mm |
| Profile | crqss |
| Connection 2 | 8 mm |
| Max. temperature | 120 °C |
Show UNSPSC/ECL@SS
£ 74.49 excl. VAT
/ Each
£ 89.39 incl. VAT
- Delivery usually within ( 8 ) days