References
Festo:QSC-4H
Rubix:45012806
Manufacturer :153267
EAN:4052568011239

Documents
Product details : FESTO 153267 BLANKING PLUG QSC-4H
Blanking plug QSC-4H Size=Standard, Assembly Position=Any, Container size=10, Operating pressure complete temperature range=-0,95 - 6 bar, Temperature dependent operating pressure=-0,95 - 14 bar
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x6x6 mm |
|---|---|
| Logistic Weight | 0,45 g |
| Material | pbt |
| Connection 1 | 4 mm |
| Profile | qsc |
| Connection 2 | 5 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 0.77 excl. VAT
/ Each
£ 0.92 incl. VAT
- In stock: Next day delivery