FESTO 8030256 T-FITTING NPFC-T-G14-2R14-FMM


T-Fitting

References
festo:NPFC-T-G14-2R14-FMM
rubix:116A8548
manufacturer :8030256
ean:4052568063580
NPFC-T-G14-2R14-FMM T-fitting
brand logo
Technical specifications
Materialnickel-plated brass
Connection 1g 1/4xr 1/4
See all Specifications

Product details : FESTO 8030256 T-FITTING NPFC-T-G14-2R14-FMM


T-fitting NPFC-T-G14-2R14-FMM Material information for Threaded fitting=(* Brass, * Nickel plated), Container size=10, Operating pressure=-0,95 - 50 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [-:-:-], Corrosion resistance classification CRC=1

Technical specifications


Attributes
Logistic Weight40,34 g
Materialnickel-plated brass
Connection 1g 1/4xr 1/4
Profilet
Connection 28
Show UNSPSC/ECL@SS
£ 27.90 excl. VAT
/ 10 pieces
£ 33.48 incl. VAT
  • Delivery usually within ( 6 ) days