Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
FESTO 153179 PUSH-IN Y-FITTING QSYL-3/8-10
FESTO 153179 PUSH-IN Y-FITTING QSYL-3/8-10
QS Push-in fitting
References
festo:
QSYL-3/8-10
rubix:
117A9257
manufacturer :
153179
ean:
4052568032630
Technical specifications
Material
pbt
Connection 1
r 3/8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 153179 PUSH-IN Y-FITTING QSYL-3/8-10
Push-in Y-fitting QSYL-3/8-10 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=5,9 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=1
Technical specifications
Attributes
Logistic Weight
53,5
g
Material
pbt
Connection 1
r 3/8
Profile
qsyl
Connection 2
17.5
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.63
excl. VAT
/
Each
£
10.36
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
SMC KQ2VT12-02AS BRASS FITTING 1/4 MALE THREAD I 12 TUBE
LEGRIS SELF SEAL FITTING 3091 08 10
FESTO 132643 PUSH-IN FITTING CRQS-1/8-4
SMC DMK6S-23 MULTI-CONNECTOR WITH ONE-TOUCH FITTINGS
MECALINE 859981 TRIPLE BRANCH 8 - G3/8
FESTO 130715 PUSH-IN FITTING QSF-3/8-8-B-50
MECALINE 853319 MINI MALE STRAIGHT FITTING DIA MM 3-M3
LEGRIS LF3000 FITTING 3114 04 19
NORGREN 102250605 PFIT 6MM-M5 STRAIGHT ADAPTER
SMC KGS04-M5 FITTING
SMC KQ2L06-02NP NICKEL PLATED BRASS FITTING 1/4 MALE THREAD I 6 TUBE
MECALINE 858885 LONG MALE 90DEG ELBOW MM 4 M6
FESTO 133116 PUSH-IN T-CONNECTOR
FESTO 153196 MULTIPLE DISTRIBUTOR QSYTF-1/8-6-B
SMC AS4211F-04-13S SPEED CONTROLLER