References
Festo:QSLV-1/8-6
Rubix:116A0276
Manufacturer :153087
EAN:4052568031800

Technical specifications
| Material | pbt / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | r 1/8 |
Documents
Product details : FESTO 153087 PUSH-IN L-FITTING QSLV-1/8-6
Push-in L-fitting QSLV-1/8-6 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=3,7 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistic Weight | 21,1 g |
|---|---|
| Material | pbt / pom / nbr / high alloy stainless steel |
| Connection 1 | r 1/8 |
| Profile | standard |
| Connection 2 | 6 |
Show UNSPSC/ECL@SS
£ 26.60 excl. VAT
/ 10 pieces
£ 31.92 incl. VAT
- In stock: Next day delivery