Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE 860070 SOCKET UNION Y MM 10-12
MECALINE 860070 SOCKET UNION Y MM 10-12
UNION Y FITTINGS
References
mecaline:
860070
rubix:
216A1978
ean:
3660338150210
Technical specifications
Material
Polymer Body
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 860070 SOCKET UNION Y MM 10-12
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Material
Polymer Body
Connection 2
10
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.33
excl. VAT
/
Each
£
6.40
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
FESTO 153418 PUSH-IN L-FITTING, ROTATABLE QSRL-1/2-12
FESTO 186165 PUSH-IN T-FITTING QST-G3/8-12
FESTO 130755 PUSH-IN FITTING QSM-1/8-4-100
SMC KCH04-00 FITTING
SMC KQB2H04-01S ONE-TOUCH FITTING
SMC KQ2F12-G03A BRASS FITTING G 3/8 FEMALE THREAD I 12 TUBE
NORGREN M022A0303 FITTING
FESTO 153277 PUSH-IN L-FITTING QSLF-1/4-8-B
SMC KQB2W08-G03 ONE-TOUCH FITTING
SMC KPH06-01
SMC KQY06-01S FITTING
NORGREN C02250848 PFITC 8MM-G1/2 STRAIGHT ADPT
LEGRIS LF3000 FITTING 3149 08 13
SMC KQ2ZT12-02AS BRASS FITTING 1/4 MALE THREAD I 12 TUBE
NORGREN C01250638 PFITC 6MM-R3/8 STR ADPT