References
Hillbrush:PSH2B
Rubix:2586068
EAN:00804548015683

Documents
Product details : HILLBRUSH PSH2B 320MM T-GRIP SHOVEL BLUE
T-grip shovel with a wide blade. Metal free, shock and crack resistant, light, strong and easily cleaned.
Technical specifications
Attributes
| Weight | 0.91 kg |
|---|---|
| Handle | t-grip |
| Length | 1147 mm |
Show UNSPSC/ECL@SS
£ 19.78 excl. VAT
/ Each
£ 23.74 incl. VAT
- In stock: Next day delivery
